Single Function Raincan Showerhead in Brilliance® Stainless
This product has been replaced by
Manufacturer Part #52159-SS-PR
Universal Showering Single Function Raincan Showerhead in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- For use with ceiling-mounted or extended wall-mounted shower arm applications
- Shower arm and flange sold separately
- Single setting Soft Rain spray shower head
- Standard 1/2"-14 NPT pipe fitting
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Ball connector swivel angle is 36° (18 per side)
- Metal ball connector for durability
- Square shower head
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Length:
- 11-3/4 in
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 80
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Raincan
- Style:
- Contemporary
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 11-3/4 in