DESCRIPTION

  • 1/2" universal inlets/I.P.S. outlets
  • Clear knob handles with red/blue handle indicators
  • Handles control temp. and volume
  • Non-pressure balance valves
  • Screw-on escutcheons
  • Single hole Waterfall® Series
  • Touch-Clean® showerhead
  • Used with floor/ceiling supplies

Delta Faucet Sleeve for Single-Handle

DRP21826

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY