DESCRIPTION

Delta Faucet Sleeve, Spline and Adapter Repair Part

DRP60496

Material:

Metal

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Metal, Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$22.29
EACH
  • QUANTITY