DESCRIPTION

  • Face rotates 360°
  • Self-cleaning H2O Kinetic® spray holes
  • Single function handshower
  • Stretchable metal hose

Delta Faucet Ribbon Hand Shower with Slide Bar

D51205

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Ribbon
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
24 in
Material
Brass, Metal
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY