DESCRIPTION

  • Certified dual check valves for backflow protection
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Single-setting full body spray hand shower

Delta Faucet Dryden™ 2 gpm Bar Mount Slide Bar Hand Shower

D57051

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Dryden™
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Faucet Mount
Dual Mount
Faucet Type
Handshower
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
25-3/4 in
IAPMO Listed
No
Length
69 in
Material
Plastic
Material Type
ABS
NSF Certified
No
Showerhead Function
Single
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
Yes

Starting at
$228.65
EACH
  • QUANTITY