DESCRIPTION

Delta Faucet Slide Mechanism Transitional

DRP64152

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta® Faucet 57011 Slide Bar Hand Shower
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$55.52
EACH
  • QUANTITY