DESCRIPTION

  • Metal cross handles with screws

Delta Faucet Neo Style® Small Cross Metal Handle Pair

DH26

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Neo Style®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Width
2-7/10 in

Starting at
Call for Pricing
  • QUANTITY