DESCRIPTION

  • Accent piece for H14 handle base
  • For use with lavatory faucets
  • Polished Chrome
  • Requires handle base

Delta Faucet Innovations® Small Lever Handle Insert

DELA14

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Innovations®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
4-9/10 in
Width
1-4/5 in

Starting at
$10.17
EACH
  • QUANTITY

DOCUMENTS