DESCRIPTION

  • Recessed towel dispenser with waste receptacle
  • Stainless Steel
  • Stainless steel construction

Delta Faucet Commercial Small Recessed Towel Dispenser and Waste Receptacle

D45568

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel

Starting at
$225.18
EACH
  • QUANTITY

DOCUMENTS