DESCRIPTION

  • Porcelain lever handles with screws

Delta Faucet Bancroft® Small Traditional Lever Handle

DH212

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-1/10 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Width
2-7/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$54.18
EACH
  • QUANTITY