DESCRIPTION

  • Chrome
  • Non-metal

Delta Faucet HDF Commercial® Soap Dispenser

DDESD250

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Capacity
800 mL
Collection
HDF Commercial®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Height
4 in
Installation Type
Deck Mount
Spout Height
2-1/2 in
Spout Reach
5-1/2 in

Starting at
$265.41
EACH
  • QUANTITY