DESCRIPTION

  • Bottle is refillable from above the deck
  • Maximum deck thickness: 2-1/2"
  • Ounces: 13

Delta Faucet Pilar® Soap or Lotion Dispenser

DRP50781

Color Finish

 

SPECIFICATIONS

Capacity
13 oz
Collection
Pilar®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Deck Mount
Material
Plastic
Spout Height
2-7/8 in
Spout Reach
3-1/2 in

Starting at
$35.17
EACH
  • QUANTITY