DESCRIPTION

  • Replaces Delta Soap Dispenser RP44651

Delta Faucet Victorian® Deckmount Soap and Lotion Dispenser

DRP50813

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Color Finish
Chrome
Color Finish Category
Chromes
Height
2 in
Material
Metal
Spout Reach
3-5/8 in

Starting at
$27.6
EACH
  • QUANTITY

DOCUMENTS