DESCRIPTION

  • Clear view level indicator
  • Mounting hardware and template included
  • Shut-off soap valve

Delta Faucet Commercial Soap Dispenser Wall Mount

D44080

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Capacity
40 oz
Collection
Commercial
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Height
8-1/4 in
Installation Type
Wall Mount
Material
Stainless Steel

Starting at
$54.81
EACH
  • QUANTITY

DOCUMENTS