DESCRIPTION

  • For use with all Delta soap dispenser heads
  • Genuine Delta repair parts
  • Holds 13 oz
  • Refillable from above the deck

Delta Faucet Soap/Lotion Dispenser Bottle

DRP21904

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
13 oz
Color Finish
White
Color Finish Category
Whites
Material
Plastic

Starting at
$11.49
EACH
  • QUANTITY