DESCRIPTION

Delta Faucet Cassidy™ Soap/Lotion Dispenser Bottle

DRP7154

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
13 oz
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Deck Mount
Material
Plastic
Spout Height
2-1/8 in
Spout Reach
3-1/2 in

Starting at
$35.33
EACH
  • QUANTITY

DOCUMENTS