DESCRIPTION

Delta Faucet Leland® Soap/Lotion Dispenser

DRP44651

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic

Starting at
$24.85
EACH
  • QUANTITY

DOCUMENTS