DESCRIPTION

  • Lifetime faucet and finish limited warranty for original purchaser
  • Refill funnel included for increased convenience

Delta Faucet Cassidy™ Soap, Lotion Dispenser and Bottle

DRP71543

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
13 oz
Collection
Cassidy™
Color Finish
Arctic Stainless
Color Finish Category
Stainless Steel
Installation Type
Deck Mount
Material
Plastic
Spout Height
2-1/8 in
Spout Reach
3-1/2 in

Starting at
$46.79
EACH
  • QUANTITY

DOCUMENTS