DESCRIPTION

Delta Faucet Solenoid Assembly

DEP74854

Brand Model Compatibility:

Delta DLT4445 Widespread Pull-Down Faucet

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta DLT4445 Widespread Pull-Down Faucet
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$154.98
EACH
  • QUANTITY

DOCUMENTS