DESCRIPTION

  • Brass flange
  • Drop-in basket with lift handle for ease of use
  • For bar/prep sink applications
  • Solid brass construction ensures quality and reliability

Delta Faucet Bar and Prep Sink Flange and Strainer

D72011

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Arctic Stainless
Color Finish Category
Stainless Steel
Diameter
2-7/8 in
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
No
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$41.5
EACH
  • QUANTITY

DOCUMENTS