Thermostatic Shower Faucet Trim with Double Lever Handle in Brilliance Luxe Nickel (Trim Only)
Sotria™ Thermostatic Shower Faucet Trim with Double Lever Handle in Brilliance Luxe Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Independent temperature and volume control
- 7" multi-function raincan showerhead featuring H2Okinetic Technology®
- For use with MultiChoice® Universal Rough
- RP74785 extension kit extends rough installation up to 1 3/4"
- 5 7/8" decorative, solid brass shower arm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-1/2 in
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full, Full Body Massage, Massaging, Pause, H2Okinetic Technology®
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 8.387 lb
- Width:
- 6-1/2 in