Spindle Lever Handle in Brilliance Pearl Nickel

You last purchased this on
 
Delta Faucet

Spindle Lever Handle in Brilliance Pearl Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Spindle Lever Handle in Brilliance Pearl Nickel

  • Fast #
  • Part #DRP26852NN
  • Item #1630796
  • Manufacturer Part #RP26852NN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pearl Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 7 3/8"
  • Rigid slip on spout
  • Spindle for h14, h24, h54, h64, h74
  • Less handles, see pages
  • 19 gpm @ 60 psi
  • 2 5/8" dia. scalloped handle bases
  • Flexible mounting arrangement
  • With conventional installation kit
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Pearl Nickel
Faucet Part Type:
Spindle
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No
Weight:
0.05 lb