DESCRIPTION

  • Spout bonnet for Waterfall series

Delta Faucet Waterfall® Spout Bonnet Kitchen

DRP21464

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Waterfall®
Color Finish
White
Color Finish Category
Whites
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY