DESCRIPTION

  • For use with Waterfall series faucets
  • Genuine Delta repair parts
  • Guaranteed to not tarnish or corrode
  • Retainer spout

Delta Faucet Waterfall® Spout Return

DRP21463

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Waterfall®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$4.95
EACH
  • QUANTITY