DESCRIPTION

  • Adjustable wall mount
  • Concealed installation screws

Delta Faucet Ara® Square Wall Mount Bracket

DU4010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CSA Certified
Yes
Collection
Ara®
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Material
Brass, Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$55.86
EACH
  • QUANTITY

DOCUMENTS