DESCRIPTION

  • One conical and one hex all-brass nut
  • Stretchable metal hose

Delta Faucet Steel Hose

DU495S60PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
60 in
Material
Stainless Steel
NSF Certified
No
WaterSense Labeled
No

Starting at
$29.39
EACH
  • QUANTITY

DOCUMENTS