DESCRIPTION

  • Stem assembly with o-rings and nuts

Delta Faucet Monticello® Stem Assembly with O-Ring and Nut

DRP50366

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Delta Faucet R18222-XO Tub Faucet
CARB OTC LEED Compliant
No
Collection
Monticello®
Color Finish
Polished Chrome
IAPMO Listed
No
Material
Stainless Steel

Starting at
$13.42
EACH
  • QUANTITY