Stem Extender for T11800, T11851, T11853, T11855 and T11859

Part #DRP37902  |  Item #1861656  |  Manufacturer Part #RP37902

$20.48 EACH

Brand Model Compatibility:

T11800, T11851, T11853, T11855 and T11859
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 10000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stem extender

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: T11800, T11851, T11853, T11855 and T11859

Faucet Part Type: Stem Extender

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.05