Delta Faucet

Stopper Assembly Brilliance Polished Nickel

Part #DRP16686PN  |  Manufacturer Part #RP16686PN

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toe-operated
  • 5/16" - 18 thread size

Documents

Specifications

ADA Compliant: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-11/50 in

Faucet Type: Tub & Shower Faucet

Fitting Size 1: 5/16 in

Fitting Sizes: 5/16 in

Handle Material: Brass

Height: 2-19/100 in

Material: Brass

Maximum Height: 2-19/100 in

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.3