Delta Faucet

Stopper Assembly in Brilliance Brushed Nickel

Part #DRP16686BN  |  Manufacturer Part #RP16686BN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toe-operated
  • 5/16" - 18 thread size

Specifications

ADA Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-11/50 in

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Brass

Height: 2-19/100 in

Material: Brass

Maximum Height: 2-19/100 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.33