Delta Faucet

Stopper Assembly Venetian Bronze

Part #DRP16686RB  |  Manufacturer Part #RP16686RB

Color/Finish: Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toe-operated
  • 5/16" - 18 thread size
  • Thread size: 5/16" - 18"

Documents

Specifications

ADA Compliant: No

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 1-11/50 in

Faucet Type: Tub & Shower Faucet

Fitting Size 1: 5/16 in

Fitting Sizes: 5/16 in

Handle Material: Brass

Height: 2-19/100 in

Material: Brass

Maximum Height: 2-19/100 in

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.295