Strap with Screw for Delta Faucet 4555-RBLHP H216RB Bathroom Faucet

Part #DRP12516  |  Item #448213  |  Manufacturer Part #RP12516

$7.81 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Strap and screw
  • Handles included
  • 1 3/8" maximum deck thickness
  • No thick deck kit available

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: Yes

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.09