3-Hole Bidet Faucet with Triple Lever Handle in Venetian Bronze (Less Handle)
3-Hole Bidet Faucet with Triple Lever Handle in Venetian Bronze (Less Handle)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridge
- Metal pop-up assembly included
- 4-hole installation with vacuum breaker
- MUST ORDER HANDLES SEPARATELY
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 8 in
- Faucet Center Size:
- 5 in - 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Handle Type:
- Less Handles
- Height:
- 3-21/25 in
- IAPMO Listed -:
- Yes
- Maximum Height:
- 3-21/25 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 8.32 lb