DESCRIPTION

  • 69" - 92" stretchable hose
  • One conical and one hex all-brass nut

Delta Faucet Stretchable Metal Hose

DU495D69PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Length
92 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$37.37
EACH
  • QUANTITY

DOCUMENTS