2-1/2 in. Brass and Metal Flange in Matte Black
Stryke® 2-1/2 in. Brass and Metal Flange in Matte Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- FM Approved:
- No
- Faucet Part Type:
- Flange
- Fits Model:
- 14S, 17S, 17T
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 11/25 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Brass, Metal
- Maximum Height:
- 11/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.082 lb
- Width:
- 2-1/2 in