2 in. Handle in Chrome
Stryke™ 2 in. Handle in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diverts the flow of water between components
- Helo spoke handle adds a custom touch with its distinctive 3-spoke design
- For use with Delta Stryke™ integrated diverter valves
- Pair Chrome with crisp lines and bright whites for a bold, modern contrast or convey a hint of nostalgia in vintage spaces
- Includes allen wrench for easy installation
- Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
- Includes set screw
- Does not control volume or temperature
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Stryke™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 1-69/100 in
- Diameter:
- 2-5/32 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Height:
- 2-3/100 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.532 lb
- Width:
- 2-4/25 in