Stryke™ 2HDL LEV TSTC DIV VLV TRIM CHBR

Part #DT17T076CZ  |  Item #7794822  |  Manufacturer Part #T17T076-CZ

$489.27 EACH
(Pricing is for Brilliance® Champagne Bronze)

Color/Finish: Brilliance® Champagne Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
  • This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble
  • Back-to-back installation capability

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Stryke™

Color Finish: Brilliance® Champagne Bronze

Color Finish Category: Bronze Tones

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Part Type: Thermostatic Valve Trim

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

NSF Certified: No

Number of Handles: Two Handle

Scald Guard: Yes

Style: Contemporary

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Weight: 3.354