Delta Faucet
Stryke 30 in. Towel Bar in Matte Black
Part #D77630BL | Item #7797596 | Manufacturer Part #77630-BL
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
Base Plate Height: 2-1/8 in
Base Plate Width: 2-1/8 in
CARB OTC LEED Compliant: No
Collection: Stryke
Color Finish: Matte Black
Color Finish Category: Blacks
Deck Plate Included: No
Depth: 3-19/50 in
GSA Approved: No
Handle Material: Zinc
Hardware Included: Yes
Height: 2 in
IAPMO Listed: No
Length: 30 in
Material: Zinc
Maximum Height: 2-13/100 in
Mount Type: Wall
NSF Certified: No
Number of Bars: 1
Projection: 3-3/8 in
Side Spray: No
Smart Home Enabled: No
Supply Lines Included: No
Weight: 1.828
Width: 32-1/8 in