36 in. Grab Bar in Matte Black
Stryke™ 36 in. Grab Bar in Matte Black
Frequently Purchased Together
Product Details
- Mounting hardware and mounting template included with product
- Decorative ADA compliant grab bar when installed per accessibility guidelines of the act
- Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, the supplied fasteners are recommended
- Transitional design includes oval shaped bar
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Collection:
- Stryke™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 3-19/50 in
- Hardware Included:
- Yes
- Height:
- 3 in
- Length:
- 36 in
- Material:
- Stainless Steel, Zinc
- Maximum Height:
- 3 in
- Mount Type:
- Wall
- Overall Width:
- 39 in
- Projection:
- 3-3/8 in
- Shape:
- Straight
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 6.104 lb
- Width:
- 36 in
- cUPC Certified:
- No