Pressure Balancing Valve Trim in Matte Black (Handle Sold Separately)
Stryke® Pressure Balancing Valve Trim in Matte Black (Handle Sold Separately)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Diverter handle not included, must purchase handle separately to complete the unit
- Trim kit only, must order MultiChoice® Universal rough valve body to complete the unit (R22000 Series)
- Bottom handle has 90° maximum rotation
- Bottom handle controls on/off and adjusts volume
- Bottom dial controls temperature
- Top handle controls diverter functions
- Main control utilizes dual-function pressure balanced cartridge
- Six function diverter for 3 individual positions, 3 shared positions
- Red/Blue indicator markings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.8 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Zinc
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Style:
- Contemporary
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No