This product requires certification to purchase.

Diverter Tub Spout in Lumicoat Stainless

Delta Faucet

Stryke® Diverter Tub Spout in Lumicoat Stainless

  • Fast #
  • Part #DRP93376SSPR
  • Item #10424579
  • Manufacturer Part #RP93376SSPR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Diverter Tub Spout in Lumicoat Stainless

  • Fast #
  • Part #DRP93376SSPR
  • Item #10424579
  • Manufacturer Part #RP93376SSPR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 528
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • For use with Delta Stryke™ tub/shower faucets
  • Diverts the flow of water from the tub spout to the shower head
  • Sweat onto 1/2 in. C.W.T.
  • Thread onto 1/2 in. IPS
  • Durable metal construction
  • Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
  • Stainless complements nearly any look, be it traditional, transitional or contemporary
  • Made in America
  • Requires Certification
Dimensions & Measurements
Depth
8-31/100 in
Flow Rate
10.0 gpm
Height
2-91/100 in
Length
8-31/100 in
Spout Reach
7-5/16 in
Tub Spout Reach
7-5/16 in
Width
2-91/100 in
Characteristics & Features
Collection
Stryke®
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Stainless
Faucet Part Type
Tub Spout
Material
Brass
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Spout Type
Diverter Tub
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Type
DRP93376SSPR
UPC
195205102939