Single Handle Lever in Brilliance® Stainless
Stryke® Single Handle Lever in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Mounts to side of faucet
- Red/blue indicators
- For use with Delta Stryke™ single handle bathroom faucets
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with Nickel or Stainless Steel
- Stainless complements nearly any look, be it traditional, transitional or contemporary
- Includes allen wrench for easy installation
- Includes set screw
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Stryke®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- Depth:
- 1-1/4 in
- Diameter:
- 1-7/16 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-3/8 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 3-19/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.34 lb
- Width:
- 1-43/100 in