Stryke™ Monoblock Bathroom Sink Faucet in Brilliance® Stainless (Handles Sold Separately)

Part #D576SSLPULHPDST  |  Item #7794545  |  Manufacturer Part #576-SSLPU-LHP-DST

$244.09 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1 or 3-hole 4 in. installations
  • Drain assembly sold separately
  • Red/blue indicator markings
  • Handle sold separately
  • Choose from lever handle kit H550SS or helo handle kit H551SS
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Stryke™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 6-59/100 in

Drain Included: Yes

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: PEX

Faucet Connection Size: 3/8 in

Faucet Height: 6-13/16 in

Faucet Material: Brass

Faucet Valve Type: Diamond Coated Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Less Handles

Height: 6-21/25 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/4 in

Maximum Height: 6-21/25 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 2-21/25 in

Spout Reach: 5-63/100 in

Spout Type: Rigid

Spray Type: Laminar

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 4.232

Width: 6 in