Stryke™ Non-diverter Tub Spout in Brilliance® Champagne Bronze

Part #DRP93377CZ  |  Item #7794813  |  Manufacturer Part #RP93377CZ

$191.56 EACH
(Pricing is for Champagne Bronze)

Color/Finish: Champagne Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with Delta Stryke™ tub/shower faucets
  • Non-diverting tub spout
  • Sweat onto 1/2 in. C.W.T.
  • Thread onto 1/2 in. IPS
  • Durable metal construction
  • The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
  • This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble

Documents

Specifications

ADA Compliant: No

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: No

Collection: Stryke™

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Deck Plate Included: No

Faucet Connection: CWT, IPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Flow Rate: 18 gpm

GSA Approved: No

Height: 2-91/100 in

IAPMO Listed: No

Length: 10-31/100 in

Material: Brass

Maximum Height: 2-91/100 in

NSF Certified: No

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Spout Type: Non-Diverter

Style: Contemporary

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 3.232

Width: 2-7/8 in

cUPC Certified: No