2-1/2 in. Brass and Metal Flange in Chrome
Stryke® 2-1/2 in. Brass and Metal Flange in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Flanges
- Collection:
- Stryke®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Flange
- Fits Model:
- 14S, 17S, 17T
- GSA Approved:
- No
- Height:
- 11/25 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Brass, Metal
- Maximum Height:
- 11/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.088 lb
- Width:
- 2-1/2 in