Stryke™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #DT24976LHP  |  Item #7794663  |  Manufacturer Part #T24976-LHP

$212.35 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Trim kit only, must order MultiChoice® Universal rough valve body to complete the unit (R22000 Series)
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter handle not included, must purchase handle separately to complete the unit
  • Main control utilizes single-function pressure balanced cartridge
  • Top handle controls diverter functions
  • Bottom handle controls on/off and temperature
  • Bottom handle has 120° maximum rotation
  • Red/Blue indicator markings
  • Six function diverter for 3 individual positions, 3 shared positions
  • Cartridges included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Stryke™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 4-14/25 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Part Type: Pressure Balance Valve Trim

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Zinc

Handle Type: Less Handles

Height: 8-9/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Scald Guard: Yes

Side Spray: No

Style: Contemporary

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No