Thermostatic Valve Trim in Polished Chrome (Handle Sold Separately)

You last purchased this on
 
Delta Faucet

Stryke® Thermostatic Valve Trim in Polished Chrome (Handle Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Thermostatic Valve Trim in Polished Chrome (Handle Sold Separately)

  • Fast #
  • Part #DT27T876LHP
  • Item #7794798
  • Manufacturer Part #T27T876-LHP
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter handle not included, must purchase handle separately to complete the unit
  • Trim kit only, must order MultiChoice® Universal rough valve body to complete the unit (R22000 Series)
  • Bottom handle has 90° maximum rotation
  • Bottom handle controls on/off and adjusts volume
  • Bottom dial controls temperature
  • Top handle controls diverter functions
  • Main control utilizes Thermostatic Valve cartridge
  • Three function diverter for 2 individual positions, 1 shared position
  • Red/Blue indicator markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stryke®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Flow Rate:
7.2 gpm
GSA Approved:
No
Handle Included:
No
Handle Material:
Metal
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Style:
Contemporary
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No