This product requires certification to purchase.

Single Handle Floor Mount Filler in Lumicoat® Stainless (Trim Only)

Delta Faucet

Stryke™ Single Handle Floor Mount Filler in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT47776SSPRFL
  • Item #10424679
  • Manufacturer Part #T47776-SS-PR-FL
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ Single Handle Floor Mount Filler in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT47776SSPRFL
  • Item #10424679
  • Manufacturer Part #T47776-SS-PR-FL
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray
  • H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Hand shower includes double check valves for backflow protection
  • Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
  • WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Single hole floor-mount installation
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
12-47/100 in
Faucet Height
44-3/8 in
Flow Rate
1.75 gpm
Hand Shower Flow Rate
1.75 gpm
Height
44-19/50 in
Hose Length
82 in
Spout Height
44-19/50 in
Tub Spout Reach
9-11/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Stryke™
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Stainless
Faucet Material
Brass
Faucet Type
Tub Filler
Handle Material
Brass
Handle Type
Cross
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
WaterSense Labeled
Yes
UPC
195205104070