Single Handle Lever Floor Mount Filler in Brilliance® Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Stryke® Single Handle Lever Floor Mount Filler in Brilliance® Champagne Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Single Handle Lever Floor Mount Filler in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT4776CZFL
  • Item #7794821
  • Manufacturer Part #T4776-CZFL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • H2Okinetic® Technology gives you the feeling of more water without using more water
  • 5-1/2 in. at the base
  • H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • ADA Compliant
  • Ships with coordinating handle for quick and easy installation
  • Lever handle for precise temperature and volume control
  • Coordinating hand shower included
  • 43-11/16 in. tall
  • Alternative rough option: R4707-FLWS (with stops)
  • Trim kit only, must purchase rough-in R4707-FL separately to complete the unit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Stryke®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
10-21/25 in
EPA Compliant:
Yes
Faucet Material:
Brass
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
42-91/100 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed -:
No
Maximum Height:
42-91/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-11/16 in
WaterSense Labeled:
Yes
Weight:
22.956 lb
Width:
11-3/16 in