Stryke™ Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)

Part #DT4776FL  |  Item #7785866  |  Manufacturer Part #T4776-FL

$1,239.53 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic® Technology gives you the feeling of more water without using more water
  • 5-1/2 in. at the base
  • 43-11/16 in. tall
  • Coordinating hand shower included
  • Ships with coordinating handle for quick and easy installation
  • Lever handle for precise temperature and volume control
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707-FL separately to complete the unit
  • Alternative rough option: R4707-FLWS (with stops)

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Stryke™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 10-21/25 in

EPA Compliant: Yes

Faucet Height: 42-29/32 in

Faucet Material: Brass

Faucet Type: Tub Filler

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Handle Type: Lever

Height: 42-91/100 in

Hose Included: Yes

Hose Length: 82 in

IAPMO Listed: No

Installation Type: Floor Mount

Maximum Height: 42-91/100 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 9-91/100 in

Spout Reach: 9-18/25 in

Spout Type: Rigid

Spray Type: H2Okinetic® Spray

Trim Only: Yes

Tub Spout Reach: 9-11/16 in

UL Listed: No

WaterSense Labeled: Yes

Weight: 22.566

Width: 11-3/16 in